Media bottles, PETG, WHEATON®

Toimittaja: DWK Life Sciences
WPBGC0500S WPBGC0500SB WPBGC0125SB WPBGC0250SB WPBGC1000SB WPBGC2000SB WPBGC0030S WPBGC0060S WPBGC0125S WPBGC0250S WPBGC1000S WPBGC2000S WPBGC0030SB WPBGC0060SB
WHEAWPBGC0500SEA 188 EUR
WHEAWPBGC0500S WHEAWPBGC0500SB WHEAWPBGC0125SB WHEAWPBGC0250SB WHEAWPBGC1000SB WHEAWPBGC2000SB WHEAWPBGC0030S WHEAWPBGC0060S WHEAWPBGC0125S WHEAWPBGC0250S WHEAWPBGC1000S WHEAWPBGC2000S WHEAWPBGC0030SB WHEAWPBGC0060SB
Media bottles, PETG, WHEATON®
Pullot Väliainepullot
PETG bottle with standard or tamper-evident cap.

  • Square/octagonal footprint for efficient use of storage space
  • Excellent gas barrier properties, ensuring pH stability
  • Free from DNase and RNase
  • Sterile, tamper-resistant seal ensures product integrity prior to use
  • Comprised of resins that are free of animal-derived components
  • Suitable for transport and storage, leak resistant
  • Recommended temperature range +70 to –40 °C

Width: 73 mm
Height: 172 mm
Height with cap: 177,7 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR