Ladies coats, polyester/cotton, 245

Toimittaja: UVEX
8151.007 8151.009 8151.008 8151.001 8151.002 8151.003 8151.004 8151.005 8151.006
UVEX8151.007EA 55 EUR
UVEX8151.007 UVEX8151.009 UVEX8151.008 UVEX8151.001 UVEX8151.002 UVEX8151.003 UVEX8151.004 UVEX8151.005 UVEX8151.006
Ladies coats, polyester/cotton, 245
Työvaatteet
Lab coats for ladies, made from 65% polyester and 35% cotton.

  • Reversible collar
  • Concealed stainless steel snap buttons
  • Two side pockets, one breast pocket
  • Slightly waisted fit
  • Comply with Öko-Tex® Standard 100

Väri: valkoinen

Weight: 200 g/m²
Back length: approx. 105 cm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR