Precision hydrometers, ASTM E100-10

Toimittaja: Ludwig Schneider GmbH & CO. KG
3222151 3222152 3222153 3222154 3222155 3222156 3222157 3222158 3222159 3222160
SCNL3222151EA 49.3 EUR
SCNL3222151 SCNL3222152 SCNL3222153 SCNL3222154 SCNL3222155 SCNL3222156 SCNL3222157 SCNL3222158 SCNL3222159 SCNL3222160
Precision hydrometers, ASTM E100-10
Ominaispainomittarit
Precision hydrometers (with or without thermometer) with reference temperature of 15 °C.

Error limit: ±0,5 kg/m³

Reference temperature: 15 °C

Sertifikaatit: ASTM E100-10

Tilaustiedot: Available with a works or a DAkkS calibration certificate.

Pakkaus: Each packed in a square plastic sleeve.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR