Precision density hydrometers, L50 SP series

Toimittaja: Ludwig Schneider GmbH & CO. KG
3071211 3071212 3071213 3071214 3071131 3071132 3071133 3071134 3071136 3071137 3071138 3071139 3071140 3071141 3071216 3071217 3071135 3071147 3071215 3071150 3071148 3071146 3071145 3071144 3071143 3071142 3071149 3071218
SCNL3071211EA 49.3 EUR
SCNL3071211 SCNL3071212 SCNL3071213 SCNL3071214 SCNL3071131 SCNL3071132 SCNL3071133 SCNL3071134 SCNL3071136 SCNL3071137 SCNL3071138 SCNL3071139 SCNL3071140 SCNL3071141 SCNL3071216 SCNL3071217 SCNL3071135 SCNL3071147 SCNL3071215 SCNL3071150 SCNL3071148 SCNL3071146 SCNL3071145 SCNL3071144 SCNL3071143 SCNL3071142 SCNL3071149 SCNL3071218
Precision density hydrometers, L50 SP series
Ominaispainomittarit
Precision density hydrometers for official testing.

  • Without thermometer
  • Suitable for calibration

Error limit: ±0,0005 g/ml

Reference temperature: 15 °C

Sertifikaatit: BS 718

Tilaustiedot: Available with either works or DAkkS calibration certificate. Surface tension in class M (medium) on available on request.

Pakkaus: Each packed in a square plastic sleeve.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR