Ominaispainomittari

Toimittaja: Ludwig Schneider GmbH & CO. KG
3002502 3002506 3002505-20 3002505 3002504-20 3002504 3002503-20 3002502-20 3002507-20 3002501-20 3002501 3002503 3002506-20 3002507 3002525
SCNL3002502EA 130 EUR
SCNL3002502 SCNL3002506 SCNL3002505-20 SCNL3002505 SCNL3002504-20 SCNL3002504 SCNL3002503-20 SCNL3002502-20 SCNL3002507-20 SCNL3002501-20 SCNL3002501 SCNL3002503 SCNL3002506-20 SCNL3002507 SCNL3002525
Ominaispainomittari
Ominaispainomittarit
Made of high quality polycarbonate, each hydrometer is adjusted and passes strict quality control for applications in food, pharmaceutical and cosmetic industries.

  • Breakage protected (no glass breakage)
  • High transparency with easy-to-read scales
  • High precision and reproducibility

Error limit: ±0,2 Bé

Sertifikaatit: Measuring device suitable for foods (HACCP).

Tilaustiedot: Available with works calibration certificate on request.

Pakkaus: Individual square plastic sleeve with serial number.
Order Now

TEKNISET TIEDOT

Environmentally Preferable
Vertailulämpötila 20 °C 15 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR