Qualitative filter papers, technical, smooth, grade 6

Toimittaja: Sartorius
FT-4-312-320 FT-4-312-270 FT-3-312-125 FT2-312-580580 FT-4-312-125 FT-4-312-090 FT-4-312-385 FT-3-312-090 FT-3-312-385 FT-3-312-320 FT-3-312-270 FT-3-312-240 FT-3-312-185 FT-3-312-150 FT-3-312-070 FT-3-312-110 FT-3-312-055 FT-4-312-210 FT-4-312-110 FT-4-312-150 FT-4-312-185 FT-4-312-240 FT-3-312-210
515-1578EA 116 EUR
515-1578 SARTFT-4-312-270 SARTFT-3-312-125 512-0534 SARTFT-4-312-125 SARTFT-4-312-090 SARTFT-4-312-385 SARTFT-3-312-090 SARTFT-3-312-385 SARTFT-3-312-320 SARTFT-3-312-270 SARTFT-3-312-240 SARTFT-3-312-185 SARTFT-3-312-150 SARTFT-3-312-070 SARTFT-3-312-110 SARTFT-3-312-055 SARTFT-4-312-210 SARTFT-4-312-110 SARTFT-4-312-150 SARTFT-4-312-185 SARTFT-4-312-240 SARTFT-3-312-210
Qualitative filter papers, technical, smooth, grade 6
Suodattimet Suodatinpaperit Kvalitatiivinen suodatinpaperi
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.

They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.

Fast rate of filtration, high wet strength. All-purpose filter papers; also recommended for malt and beer analysis orMore Product Information
Order Now

TEKNISET TIEDOT

Luokka 6
Environmentally Preferable
Paino 80 g/m²
Paksuus 0,17 mm
Läpäisevyys 10 - 13 µm
Suodatusnopeus 15 s
Märkärepeämävahvuus 30 kPa

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR