High visibility cotton comfort short sleeved T-shirts, S173

Toimittaja: Portwest
S173YNRL S173YNRM S173YNRS S173YNRXL S173YNRXXL S173YNRXXXL S173ONRL S173ONRM S173ONRS S173ONRXL S173ONRXXL S173ONRXXXL
PRTWS173YNRLEA 22.6 EUR
PRTWS173YNRL PRTWS173YNRM PRTWS173YNRS PRTWS173YNRXL PRTWS173YNRXXL PRTWS173YNRXXXL PRTWS173ONRL PRTWS173ONRM PRTWS173ONRS PRTWS173ONRXL PRTWS173ONRXXL PRTWS173ONRXXXL
High visibility cotton comfort short sleeved T-shirts, S173
Työvaatteet
This high visibility T-shirt combines the benefits of high comfort, easy care fabric along with additional practical colour blocking.

  • Moisture wicking fabric helping to keep the body warm, cool and dry
  • Reflective tape for increased visibility
  • Contrast panels for protection against dirt
  • Crew neck
  • 35+ UPF rated fabric to block 97% of UV rays
  • Designed with a comfort fit

Shell fabric: 55% cotton, 45% polyester
Knit: 175 g

Sertifikaatit: RIS-3279-TOM ISSUE 1 (orange only), EN ISO 20471 Class 2
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR