Safety helmet with visor, Endurance, PW55

Toimittaja: Portwest
PW55RBR PW55RER PW55WHR PW55YER
PRTWPW55RBREA 23.4 EUR
PRTWPW55RBR PRTWPW55RER PRTWPW55WHR PRTWPW55YER
Safety helmet with visor, Endurance, PW55
Kypärät ja kolhulippikset Safety Helmets
The innovative PW55 has a safety retractable visor attached to the helmet. The shell is made with a durable injection-moulded, high-density ABS material.

  • Equipped with a six-point self-sizing wheel ratchet suspension system
  • Wide nylon straps (2 cm), absorbent crown and brow pad
  • Suitable to be worn in temperatures of −30 °C
  • Compatible with clip on ear protectors: PW42

Size: 520 to 620 mm

Sertifikaatit: EN 397; EN166 1B AS, AF
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR