VWR®, Environmental 90 mm Petri plates

Toimittaja: VWR Chemicals

P30880TIEA 29.12 EUR
P30880TI P30884ZI P31114PY P31114TI P10641ZA P31114ZI P11203ZA P11241ZF P10560ZA P21114ZI P30884CY P20884ZI P31114TI30
VWR®, Environmental 90 mm Petri plates
Elatusaineet mikrobiologiaan Valmisteltu viljelyaine

Environmental Petri plates 90 mm for active and passive air monitoring in pharmaceutical industries.


  • Lateral labelling QR barcode for easy and automatic identification
  • Available with broad spectrum disinfectant neutralisers
  • H₂O₂ impermeable film for the use inside isolators
  • Single, double- or triple-sterile film wrapping
  • Gamma irradiated
  • Desiccant inside to avoid condensation
  • Suitable for use with microbiological air samplers


Long shelf life: Up to 9 months
Room temperature storage: 15 to 25 °C


Environmental 90 mm Petri plates: Three reasons why are they different from standard 90 mm plates.
1) Use: Control of the contamination of air inside cleanrooms, sterile areas and isolators — only for environmental control.
2) Special packaging: Double-/triple-irradiated wrapping is necessary to ensure that the package itself doesn’t contaminate clean/sterile rooms — the first external wrapper is removed just before entering the clean area.
3) For the use inside isolators, a H₂O₂ (VHP) impermeable film is mandatory.


Tilaustiedot: Data logger temperature on delivery available on request.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR