Chemical process indicators

Toimittaja: CROSSTEX
CPI-E01 CPI-E02 SP-E16
NAMSCPI-E01EA 249 EUR
NAMSCPI-E01 NAMSCPI-E02 NAMSSP-E16
Chemical process indicators
Sterilointi-indikaattori
Chemical process indicators provide a fast and consistent visual check on items that were sterilised by EO.

  • Consistent and irreversible colour transition
  • Permanent pressure-sensitive adhesive
  • Indicator inks do not contain lead or other toxic heavy metals

Chemical indicator: Initial colour (purple) and signal colour (green)

Storage condition: 15 to 30 °C

Relative humidity: 20 – 70%

Sertifikaatit: Compliance to ISO 11140-1:2014.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR