Isolator Cleaning Tools

Toimittaja: MICRONOVA
QDAH-13 QDIT-09 ITC6-9IR QPIT-09 QDAH-19 ITC11-9NSIR STAH-12WH ITC620-911IR QDAH-08 ITCAW-9 ITCAA-9 ITC6-911NSIR ITC11-9NS ITC6-9 ITC6-9NSIR ITC11-9NSBB
129-0622EA 316 EUR
129-0622 129-0625 129-0611 216-1490 129-0623 MICRITC11-9NSIR 141-0897 MICRITC620-911IR MICRQDAH-08 MICRITCAW-9 MICRITCAA-9 MICRITC6-911NSIR MICRITC11-9NS MICRITC6-9 MICRITC6-9NSIR MICRITC11-9NSBB
Isolator Cleaning Tools
Siivousvälineet
The Isolator Tool™ adapter with a 360° swivel works with a range of mop covers to efficiently clean and disinfect isolators, hoods, RABS, and small equipment in clean and aseptic areas.

  • Low-profile design and angled head adapter
  • Available with stainless steel or plastic plates
  • PolySorb™: 100% textured polyester for additional cleaning as well as sanitisation
  • NovaPoly™: 100% smooth knit polyester provides excellent disinfectant dispersal
  • MegaTex®: Polyamide, slightly abrasive yet absorbent
  • Microfibre: 80% Polyester/20% Nylon for maximum absorbency and
More Product Information
Order Now

TEKNISET TIEDOT

Environmentally Preferable Waste Reducing

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR