Chemfluor® PTFE Transfer Pump Tubing

Toimittaja: Avantor Fluid Handling
96000-10 96000-30
MFLX96000-02EA 235 EUR
MFLX96000-02 MFLX96000-04 MFLX96000-06 MFLX96000-08 MFLX96000-12 MFLX96000-14 MFLX96000-16 MFLX96000-18 MFLX96000-20 MFLX96000-26 MFLX96000-10 MFLX96000-30
Chemfluor® PTFE Transfer Pump Tubing
Letku Siirtoputki
Be more flexible.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: Chemical transfer and pharmaceutical processes.
Characteristics: Most flexible fluoropolymer. Excellent chemical compatibility. Translucent.
Certification: FDA compliant.
Temperature range: –450 to 550 °F (–268 to 288 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR