C-Flex® TPE Braided Transfer Pump Tubing

Toimittaja: Avantor Fluid Handling
MFLX06433-05EA 306 EUR
MFLX06433-05 MFLX06433-07 MFLX06433-11 MFLX06433-01 MFLX06433-03 MFLX06433-09
C-Flex® TPE Braided Transfer Pump Tubing
Letku Siirtoputki
Get more strength than standard C-Flex.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: For use with cell cultures, vessel and tank transfer, pump applications and cold storage.
Characteristics: C-Flex® formula 082, clear, animal derived component free (ADCF) resin and reinforced with polyester braid.
Certifications: Complies with USP Class VI standards.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: Autoclavable and gamma sterilizable.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR