Labconco® Heated Product Shelf Chambers with Valves

Toimittaja: LABCONCO
780802030 780802130 780802010
LBCP780802030EA 11310 EUR
LBCP780802030 LBCP780802130 LBCP780802010
Labconco® Heated Product Shelf Chambers with Valves
Kalusteet Hyllyt
Heated product shelf chambers with valves.

  • Includes 304,8 mm Ø acrylic cylinder and base, 254 mm Ø removable shelves, and temperature probes
  • Controlled heat settings −20 to 50 °C
  • Shelves do not cool
  • Has 8 mm Ø opening and cap for 3 mm Ø attachment port
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR