Trousers, Crafts, NYC-2018, Cordura®

Toimittaja: FRISTADS KANSAS
113236540C44 113236540C46 113236540C48 113236540C50 113236540C52 113236540C54 113236540C56 113236540C58 113236540C60 113236540C62 113236940C44 113236940C46 113236940C48 113236940C50 113236940C52 113236940C54 113236940C56 113236940C58 113236940C60 113236940C62 113236940D112 113236940D116 113236940D92 113236940D96 113236940D100 113236940D104 113236940D108 113236940D120
113-8514EA 0 EUR
113-8514 113-8515 113-8516 113-8517 113-8518 113-8519 113-8520 113-8521 113-8522 113-8523 113-8524 113-8525 113-8526 113-8527 113-8528 113-8529 113-8530 113-8531 113-8532 113-8533 KWIN113236940D112 KWIN113236940D116 KWIN113236940D92 KWIN113236940D96 KWIN113236940D100 KWIN113236940D104 KWIN113236940D108 KWIN113236940D120
Trousers, Crafts, NYC-2018, Cordura®
Työvaatteet
Craftsman trousers in strong and light weight ripstop material, with ventilation panels at back and behind knees for increased comfort when working in warm environments.

  • Dynamic, made of 50% cotton and 50% polyamide
  • Maximum washing temperature 85 °C, normal process
  • Tumble drying possible, low temperature, exhaust temperature maximum of 60 °C
  • Iron at maximum sole-plate temperature of 150 °C

Mesh ventilation at back yoke and knee, two loose-hanging CORDURA® reinforced outside pockets, one with zip pocket, one with three smaller pockets and tool loop. D-More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR