Huomiotakki, softshell, 4840 SSL

Toimittaja: FRISTADS KANSAS
101006130XL 1010062302XL 101006130XS 101006130S 101006130M 1010061303XL 101006230XL 1010061302XL 101006130L 1010062303XL 101006230L 101006230S 101006230XS 101006230M
KWIN101006130XLEA 105.9 EUR
KWIN101006130XL KWIN1010062302XL KWIN101006130XS KWIN101006130S KWIN101006130M KWIN1010061303XL KWIN101006230XL KWIN1010061302XL KWIN101006130L KWIN1010062303XL KWIN101006230L KWIN101006230S KWIN101006230XS KWIN101006230M
Huomiotakki, softshell, 4840 SSL
Työvaatteet
This softshell jacket is made of 100% polyester.

  • Zip to top of collar with zip garage
  • Phone pocket with zip, and opening and loop for earpiece
  • Two front pockets
  • Cuffs and hem edge with stretch materia, thumb grip
  • Extended back

Weight: 250 g/m²

Sertifikaatit: EN 471 (3-2)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR