Työhousut, pitkät, Pro Service Canvas

Toimittaja: FRISTADS KANSAS
100254940C146 100254940C148 100254940C150 100254940C152 100254940C154 100254940C156 100254940C44 100254940C46 100254940C48 100254940C50 100254940C52 100254940C54 100254940C56 100254940C58 100254940C60 100254940D100 100254940D108 100254940D104 100254940D112 100254940D116 100254940D120 100254940D96
KWIN100254940C146EA 78.9 EUR
KWIN100254940C146 KWIN100254940C148 KWIN100254940C150 KWIN100254940C152 KWIN100254940C154 KWIN100254940C156 KWIN100254940C44 KWIN100254940C46 KWIN100254940C48 KWIN100254940C50 KWIN100254940C52 KWIN100254940C54 KWIN100254940C56 KWIN100254940C58 KWIN100254940C60 KWIN100254940D100 KWIN100254940D108 KWIN100254940D104 KWIN100254940D112 KWIN100254940D116 KWIN100254940D120 KWIN100254940D96
Työhousut, pitkät, Pro Service Canvas
Työvaatteet
Trousers made of Canvas (65% cotton, 35% polyester).

  • Two front pockets, two hip pockets with flaps and velcro fasteners
  • Fly with zip
  • Leg pocket with flap, velcro fastener and zip, plus an extra pocket and a pen holder
  • Leg pocket with a mobile phone pocket
  • Broad loops, tab with a D-ring at the waistband
  • OEKO-TEX® certified

Weight: 305 g/m²
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR