HPLC-kolonni, Syncronis™ aQ

Toimittaja: Thermo Fisher Scientific
97305-254630 97305-154630 97302-052130 97305-104630 97305-102130 97305-053030 97305-014001 97305-013001 97305-012101 97302-102130 97303-104630 97303-154630 97303-103030
HYPE97305-254630EA 0 EUR
HYPE97305-254630 HYPE97305-154630 HYPE97302-052130 HYPE97305-104630 HYPE97305-102130 HYPE97305-053030 HYPE97305-014001 HYPE97305-013001 HYPE97305-012101 HYPE97302-102130 HYPE97303-104630 HYPE97303-154630 HYPE97303-103030
HPLC-kolonni, Syncronis™ aQ
Kromatografiakolonnit
These polar endcapped C18 columns provide a controlled interaction mechanism by which polar analytes can be retained and resolved.

  • Stable in 100% aqueous mobile phase
  • Enhanced retention of polar compounds

Surface area: 320 m²/g

Carbon load: 19%

pH range: 2 - 8
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR