Avantor® Hichrom HI-PS264, GC Columns
Toimittaja: Avantor
HI59-15-004-10EA
680
EUR
HI59-15-004-10
HI59-18-018-10
HI59-18-018-20
HI59-18-018-40
HI59-18-018-50
HI59-18-018-60
HI59-18-020-10
HI59-18-020-20
HI59-18-020-40
HI59-18-040-10
HI59-18-040-20
HI59-18-040-40
HI59-18-040-50
HI59-18-040-60
HI59-20-010-10
HI59-20-010-20
HI59-20-010-40
HI59-20-010-50
HI59-20-010-60
HI59-20-020-10
HI59-20-020-20
HI59-20-020-40
HI59-20-020-50
HI59-20-020-60
HI59-20-040-10
HI59-20-040-20
HI59-20-040-40
HI59-20-040-50
HI59-20-040-60
HI59-20-100-10
HI59-20-100-20
HI59-20-100-40
HI59-20-100-50
HI59-20-100-60
HI59-25-010-15
HI59-25-010-30
HI59-25-010-50
HI59-25-010-60
HI59-25-025-10
HI59-25-025-105
HI59-25-025-15
HI59-25-025-30
HI59-25-025-50
HI59-25-025-60
HI59-25-050-10
HI59-25-050-105
HI59-25-050-15
HI59-25-050-30
HI59-25-050-50
HI59-25-050-60
HI59-25-100-10
HI59-25-100-105
HI59-25-100-15
HI59-25-100-30
HI59-25-100-50
HI59-25-100-60
HI59-25-200-10
HI59-25-200-105
HI59-25-200-15
HI59-25-200-30
HI59-25-200-50
HI59-25-200-60
HI59-25-300-10
HI59-25-300-15
HI59-25-300-30
HI59-25-300-50
HI59-25-300-60
HI59-32-010-10
HI59-32-010-105
HI59-32-010-15
HI59-32-010-30
HI59-32-010-50
HI59-32-010-60
HI59-32-025-10
HI59-32-025-105
HI59-32-025-15
HI59-32-025-30
HI59-32-025-50
HI59-32-025-60
HI59-32-050-10
HI59-32-050-105
HI59-32-050-15
HI59-32-050-30
HI59-32-050-50
HI59-32-050-60
HI59-32-100-10
HI59-32-100-105
HI59-32-100-15
HI59-32-100-30
HI59-32-100-50
HI59-32-100-60
HI59-32-150-10
HI59-32-150-105
HI59-32-150-15
HI59-32-150-30
HI59-32-150-50
HI59-32-150-60
HI59-32-300-10
HI59-32-300-105
HI59-32-300-15
HI59-32-300-30
HI59-32-300-50
HI59-32-300-60
HI59-32-400-30
HI59-32-500-10
HI59-32-500-105
HI59-32-500-15
HI59-32-500-30
HI59-32-500-50
HI59-32-500-60
HI59-53-010-10
HI59-53-010-15
HI59-53-010-30
HI59-53-025-15
HI59-53-025-30
HI59-53-025-50
HI59-53-025-60
HI59-53-050-10
HI59-53-050-15
HI59-53-050-30
HI59-53-050-50
HI59-53-050-60
HI59-53-100-10
HI59-53-100-15
HI59-53-100-30
HI59-53-100-50
HI59-53-100-60
HI59-53-100-75
HI59-53-150-10
HI59-53-150-15
HI59-53-150-30
HI59-53-150-50
HI59-53-150-60
HI59-53-150-75
HI59-53-265-10
HI59-53-300-10
HI59-53-300-15
HI59-53-300-30
HI59-53-300-50
HI59-53-300-60
HI59-53-300-75
HI59-53-500-10
HI59-53-500-15
HI59-53-500-30
HI59-53-500-50
HI59-53-500-60
HI59-53-500-75
HI59-53-700-15
HI59-53-700-30
HI59-05-005-2
HI59-05-005-2.5
HI59-05-005-5
HI59-10-010-10
HI59-10-010-15
HI59-10-010-5
HI59-10-020-10
HI59-10-020-15
HI59-10-020-5
HI59-10-040-10
HI59-10-040-15
HI59-10-040-5
HI59-15-015-10
HI59-15-015-15
HI59-15-015-20
HI59-15-015-30
HI59-15-015-5
HI59-15-004-3G2
HI59-25-025-15G5
HI59-25-025-30G5
HI59-25-025-60G5
HI59-53-100-30G5
Avantor® Hichrom HI-PS264, GC Columns
Kromatografiakolonnit
TEKNISET TIEDOT
Phase name | HI-PS264 |
Environmentally Preferable | |
Phase composition | 5.8% Phenyl, 0.2% Vinyl, 94% Methyl Polysiloxane |
Polarity | Low-polarity stationary phase |
Crossbond | Yes |
Lämpötilaraja | 350 °C |
USP code | G27, G36, G41 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...