Avantor® Hichrom HI-PLUS 75, GC Columns
Toimittaja: Avantor
HI53-18-018-10EA
555
EUR
HI53-18-018-10
HI53-18-018-20
HI53-18-018-40
HI53-18-018-50
HI53-18-018-60
HI53-18-020-10
HI53-18-020-20
HI53-18-020-40
HI53-18-040-10
HI53-18-040-20
HI53-18-040-40
HI53-18-040-50
HI53-18-040-60
HI53-20-010-10
HI53-20-010-20
HI53-20-010-40
HI53-20-010-50
HI53-20-010-60
HI53-20-020-10
HI53-20-020-20
HI53-20-020-40
HI53-20-020-50
HI53-20-020-60
HI53-20-040-10
HI53-20-040-20
HI53-20-040-40
HI53-20-040-50
HI53-20-040-60
HI53-20-100-10
HI53-20-100-20
HI53-20-100-40
HI53-20-100-50
HI53-20-100-60
HI53-25-010-15
HI53-25-010-30
HI53-25-010-50
HI53-25-010-60
HI53-25-025-10
HI53-25-025-105
HI53-25-025-15
HI53-25-025-30
HI53-25-025-50
HI53-25-025-60
HI53-25-050-10
HI53-25-050-105
HI53-25-050-15
HI53-25-050-30
HI53-25-050-50
HI53-25-050-60
HI53-25-100-10
HI53-25-100-105
HI53-25-100-15
HI53-25-100-30
HI53-25-100-50
HI53-25-100-60
HI53-32-010-10
HI53-32-010-105
HI53-32-010-15
HI53-32-010-30
HI53-32-010-50
HI53-32-010-60
HI53-32-025-10
HI53-32-025-105
HI53-32-025-15
HI53-32-025-30
HI53-32-025-50
HI53-32-025-60
HI53-32-050-10
HI53-32-050-105
HI53-32-050-15
HI53-32-050-30
HI53-32-050-50
HI53-32-050-60
HI53-32-100-10
HI53-32-100-105
HI53-32-100-15
HI53-32-100-30
HI53-32-100-50
HI53-32-100-60
HI53-53-010-10
HI53-53-010-15
HI53-53-010-30
HI53-53-025-15
HI53-53-025-30
HI53-53-025-50
HI53-53-025-60
HI53-53-050-10
HI53-53-050-15
HI53-53-050-30
HI53-53-050-50
HI53-53-050-60
HI53-53-100-10
HI53-53-100-15
HI53-53-100-30
HI53-53-100-50
HI53-53-100-60
HI53-53-100-75
HI53-53-150-10
HI53-53-150-15
HI53-53-150-30
HI53-53-150-50
HI53-53-150-60
HI53-53-150-75
HI53-05-005-2
HI53-05-005-2.5
HI53-05-005-5
HI53-10-010-10
HI53-10-010-15
HI53-10-010-5
HI53-10-020-10
HI53-10-020-15
HI53-10-020-5
HI53-10-040-10
HI53-10-040-15
HI53-10-040-5
HI53-15-015-10
HI53-15-015-15
HI53-15-015-20
HI53-15-015-30
HI53-15-015-5
HI53-25-025-15G5
HI53-25-025-30G5
HI53-25-025-60G5
HI53-53-100-30G5
Avantor® Hichrom HI-PLUS 75, GC Columns
Kromatografiakolonnit
TEKNISET TIEDOT
Phase name | HI-PLUS 75 |
Environmentally Preferable | |
Phase composition | Copolymer 75% Polyethylene glycol (PEG), 25% Methyl Polysiloxane |
Polarity | High-polarity stationary phase |
Crossbond | Yes |
Lämpötilaraja | 280 °C |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...