Avantor® Hichrom HI-PLUS 25, GC Columns
Toimittaja: Avantor
HI52-18-018-10EA
555
EUR
HI52-18-018-10
HI52-18-018-20
HI52-18-018-40
HI52-18-018-50
HI52-18-018-60
HI52-18-020-10
HI52-18-020-20
HI52-18-020-40
HI52-18-040-10
HI52-18-040-20
HI52-18-040-40
HI52-18-040-50
HI52-18-040-60
HI52-20-010-10
HI52-20-010-20
HI52-20-010-40
HI52-20-010-50
HI52-20-010-60
HI52-20-020-10
HI52-20-020-20
HI52-20-020-40
HI52-20-020-50
HI52-20-020-60
HI52-20-040-10
HI52-20-040-20
HI52-20-040-40
HI52-20-040-50
HI52-20-040-60
HI52-20-100-10
HI52-20-100-20
HI52-20-100-40
HI52-20-100-50
HI52-20-100-60
HI52-25-010-15
HI52-25-010-30
HI52-25-010-50
HI52-25-010-60
HI52-25-025-10
HI52-25-025-105
HI52-25-025-15
HI52-25-025-30
HI52-25-025-50
HI52-25-025-60
HI52-25-050-10
HI52-25-050-105
HI52-25-050-15
HI52-25-050-30
HI52-25-050-50
HI52-25-050-60
HI52-25-100-10
HI52-25-100-105
HI52-25-100-15
HI52-25-100-30
HI52-25-100-50
HI52-25-100-60
HI52-32-010-10
HI52-32-010-105
HI52-32-010-15
HI52-32-010-30
HI52-32-010-50
HI52-32-010-60
HI52-32-025-10
HI52-32-025-105
HI52-32-025-15
HI52-32-025-30
HI52-32-025-50
HI52-32-025-60
HI52-32-050-10
HI52-32-050-105
HI52-32-050-15
HI52-32-050-30
HI52-32-050-50
HI52-32-050-60
HI52-32-100-10
HI52-32-100-105
HI52-32-100-15
HI52-32-100-30
HI52-32-100-50
HI52-32-100-60
HI52-53-010-10
HI52-53-010-15
HI52-53-010-30
HI52-53-025-15
HI52-53-025-30
HI52-53-025-50
HI52-53-025-60
HI52-53-050-10
HI52-53-050-15
HI52-53-050-30
HI52-53-050-50
HI52-53-050-60
HI52-53-100-10
HI52-53-100-15
HI52-53-100-30
HI52-53-100-50
HI52-53-100-60
HI52-53-100-75
HI52-53-150-10
HI52-53-150-15
HI52-53-150-30
HI52-53-150-50
HI52-53-150-60
HI52-53-150-75
HI52-05-005-2
HI52-05-005-2.5
HI52-05-005-5
HI52-10-010-10
HI52-10-010-15
HI52-10-010-5
HI52-10-020-10
HI52-10-020-15
HI52-10-020-5
HI52-10-040-10
HI52-10-040-15
HI52-10-040-5
HI52-15-015-10
HI52-15-015-15
HI52-15-015-20
HI52-15-015-30
HI52-15-015-5
HI52-25-025-15G5
HI52-25-025-30G5
HI52-25-025-60G5
HI52-53-100-30G5
Avantor® Hichrom HI-PLUS 25, GC Columns
Kromatografiakolonnit
TEKNISET TIEDOT
Phase name | HI-PLUS 25 |
Environmentally Preferable | |
Phase composition | Copolymer 25% Polyethylene glycol (PEG), 75% Methyl Polysiloxane |
Polarity | Mid-polarity stationary phase |
Crossbond | Yes |
Lämpötilaraja | 280 °C |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...