UV/Vis Calibration Standards

Toimittaja: HELLMA

667100 667400 667014 667005 667010 667101 667301 667011 667012 667305 667040 667001 667006 667009 667600 667102 667003 667200 667060 667103 667307 6670100 667304 667080 667020 667105H 667857 667035 667025 667025USP 667019 667045 667104 667350 667425 6670120 6670140 6670160 6670180 6670200 667001H 667005USP 667010H 667011H 667019H 667100H 667101H 667102H 667106H 667119H 667512 667023 667536 667548 667599 667506 667524 667518 667S501 667EP1002 667045EPUSP 667EP1001 667020RE
634-0670EA 1530 EUR
634-0670 HELL667400 HELL667014 HELL667005 HELL667010 HELL667101 HELL667301 HELL667011 HELL667012 634-0672 HELL667040 HELL667001 HELL667006 HELL667009 HELL667600 HELL667102 634-0669 634-0671 HELL667060 HELL667103 HELL667307 HELL6670100 HELL667304 HELL667080 HELL667020 HELL667105H HELL667857 HELL667035 HELL667025 HELL667025USP HELL667019 HELL667045 HELL667104 HELL667350 HELL667425 HELL6670120 HELL6670140 HELL6670160 HELL6670180 HELL6670200 HELL667001H HELL667005USP HELL667010H HELL667011H HELL667019H HELL667100H HELL667101H HELL667102H HELL667106H HELL667119H HELL667512 HELL667023 HELL667536 HELL667548 HELL667599 HELL667506 HELL667524 HELL667518 HELL667S501 HELL667EP1002 HELL667045EPUSP HELL667EP1001 HELL667020RE
UV/Vis Calibration Standards
Standardiaineet ja vertailumateriaalit Colour Reference and Spectroscopy Standards

The Hellma® calibration standards comply with all necessary standards and regulations and thus offer the highest quality for recalibrating your spectrometer.



  • DAkkS calibration certificate*

  • All sets including relevant reference
  • Traceable to NIST or PTB
  • Resource-saving and sustainable
  • Compliant

  • Center height: 8,5 - 20 mm

  • External dimension (W×D×H): 12,5×12,5×48,5


Hellma® calibration standards are 100% manufactured in Germany.

Compliant:  The Hellma® calibration standards comply with the specifications of quality management systems and pharmacopoeias (e.g. Ph. Eur. and USP) for the highest quality requirements and international comparability of the measurement results.



Traceability: All measurement results of the Hellma® calibration standards can be traced back to calibration standards measured by the NIST (National Institute of Standards and Technology for Photometric Accuracy) or the PTB (Physikalisch-Technische Bundesanstalt für die Wellenlängengenauigkeit).



Resource-saving and sustainable: Hellma® calibration standards can be easily reused for years and remain in use for a long time. There is no need for repetitive, time-consuming preparation and production of calibration solutions, thus conserving resources, the environment and budget. A sustainable and environmentally friendly alternative.



Sertifikaatit:

NIST SRM 1930, European Pharmacopoeia, USP 857.DAkkS calibration certificate* Hellma® calibration standards are manufactured in the Hellma Analytics calibration laboratory, which is accredited by DAkkS* according to DIN EN ISO/IEC 17025, and are delivered with a DAkkS calibration certificate*. *) Note: calibration laboratory accredited by DAkkS according to DIN EN ISO/IEC 17025. The accreditation is only valid for the scope of accreditation listed in the document annex D-K-18752-01-00.



Tilaustiedot:

30-year warranty. We trust in our quality and you can rely on reliable measurement results. If you recalibrate regularly at least every two years in the Hellma Analytics calibration laboratory, you will receive a 30-year manufacturer's warranty on all Hellma® calibration standards.


Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR