Sealable Quartz Glass Cells

Toimittaja: HELLMA
117100F-10-40 117104-10-40 117100-10-40 117104F-10-40 117200-10-40 117200F-10-40 117104F-10K-40
HELL117100F-10-40EA 616 EUR
HELL117100F-10-40 634-9541 634-9542 HELL117104F-10-40 HELL117200-10-40 HELL117200F-10-40 HELL117104F-10K-40
Sealable Quartz Glass Cells
Kyvetit Spektrofotometrin kyvetit

Hellma® high precision quartz glass macro cells for absorption measurements in the UV/Vis range, 10 mm path length, with open screw cap.



  • Cells made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • With open screw cap
  • Silicone seal
  • Volume: 1400 to 3500 μl 


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.



Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously

More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR