Cryoboxes, B41/B42/B61/B62/B72/B92-series

Toimittaja: GLW
B41 B41B B41G B41R B41Y BS41 B72 B72B B72G B72R B72Y B72S BS72 B41S B42 B42B B42G B42R B42S B42Y B61 B61B B61G B61R B61S B61Y B62 B62B B62G B62R B62S B62Y B92 B92B B92G B92R B92S B92Y BS42 BS61 BS62 BS92
211-0502EA 4.9 EUR
211-0502 211-0503 211-0504 211-0505 211-0506 479-1521 GLWAB72 GLWAB72B GLWAB72G GLWAB72R GLWAB72Y GLWAB72S GLWABS72 479-1514 479-1515 479-1516 479-1517 479-1518 479-1519 479-1520 GLWAB61 GLWAB61B GLWAB61G GLWAB61R GLWAB61S GLWAB61Y GLWAB62 GLWAB62B GLWAB62G GLWAB62R GLWAB62S GLWAB62Y GLWAB92 GLWAB92B GLWAB92G GLWAB92R GLWAB92S GLWAB92Y 479-1522 GLWABS61 GLWABS62 GLWABS92
Cryoboxes, B41/B42/B61/B62/B72/B92-series
Laatikot Kryogeenipullolaatikot
PP, natural or coloured.

  • Suitable for 64 samples, arranged in 8x8 compartments with 11 mm diameter
  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryobox
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour black/black

B41-series
Designed for1,5 up to 2,5 ml test tubes and 1,5 up to 2,0 ml Safe-Lock microcentrifuge tubes. Generic tube size up to 55 mm height and 11 mm diameter.
B42-series
Designed for1,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR