Suodatinpatruunat, Savana® AT

Toimittaja: ENTEGRIS
SVTA01TQ1 SVTB01TQ1 SVTV01TQ1 SVTC01TQ1 SVTG01TQ1
ENTESVTA01TQ1EA 0 EUR
ENTESVTA01TQ1 ENTESVTB01TQ1 ENTESVTV01TQ1 ENTESVTC01TQ1 ENTESVTG01TQ1
Suodatinpatruunat, Savana® AT
Suodattimet Suodatinpatruunat
These cartridge filters are designed with all fluoropolymer construction to consistently remove particles from a wide range of acids, bases and other process chemicals.

  • Excellent chemical compatibility
  • Manufactured in ISO 9001 certified facilities under cleanroom conditions and documentation control

Membrane: PTFE; Support: PFA

Maximum operating temperature: 120 °C

Maximum forward differential pressure: 5,1 bar at 25 °C; 2,0 bar at 120 °C

Maximum reverse differential pressure: 3,5 bar at 25 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR