Disposable filters, Optimizer® D PR and D PR-L

Toimittaja: ENTEGRIS
CWAG0S0P1 CWAG0L0S1 CWAX0S0P1 CWAZ0S0P1 CWAZ0S0S1 CWAZ3L0S1 CWAG0S0S1 CWAG3L0S1 CWAV0L0S1 CWAV0S0P1 CWAV0S0S1 CWAV3L0S1 CWAV3L0HC CWAX3L0S1M CWAY3L0HC CWAZ3L0HC
ENTECWAG0S0P1EA 0 EUR
ENTECWAG0S0P1 ENTECWAG0L0S1 ENTECWAX0S0P1 ENTECWAZ0S0P1 ENTECWAZ0S0S1 ENTECWAZ3L0S1 ENTECWAG0S0S1 ENTECWAG3L0S1 ENTECWAV0L0S1 ENTECWAV0S0P1 ENTECWAV0S0S1 ENTECWAV3L0S1 ENTECWAV3L0HC ENTECWAX3L0S1M ENTECWAY3L0HC ENTECWAZ3L0HC
Disposable filters, Optimizer® D PR and D PR-L
Suodattimet Suodatinpatruunat
These filters are designed for small to mid volume POU photochemical and solvent filtration needs. They can be used for the hydrophobic filtration of photoresists, thinners and solvents.

  • No prewetting required - reduces the potential source of microbubble formation
  • Fully functional immediately following installation

Membrane: Hydrophobic UPE; Supports: HDPE; Core and housing: PP.

Maximum operating temperature: 40 °C

Maximum forward/reverse differential pressure: 2,7 bar at 25 °C

Maximum operating pressure: 3,4 bar at 25 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR