Cartridge filters, Panelgard® 1-2-3 UPE and PDP

Toimittaja: ENTEGRIS
AFUG0LPM1 APD50LPM1 AFUG0SPM1 AFUV0LPM1 AFUV0SPM1 AFUZ0SPM1 APD06SPM1 APD12LEM1 APD12LPM1 APD12SEM1 APD12SPM1 APD25LEM1 APD25LPM1 APD25SEM1 APD25SPM1 APD50LEM1 APD50SEM1 APD50SPM1
ENTEAFUG0LPM1EA 0 EUR
ENTEAFUG0LPM1 ENTEAPD50LPM1 ENTEAFUG0SPM1 ENTEAFUV0LPM1 ENTEAFUV0SPM1 ENTEAFUZ0SPM1 ENTEAPD06SPM1 ENTEAPD12LEM1 ENTEAPD12LPM1 ENTEAPD12SEM1 ENTEAPD12SPM1 ENTEAPD25LEM1 ENTEAPD25LPM1 ENTEAPD25SEM1 ENTEAPD25SPM1 ENTEAPD50LEM1 ENTEAPD50SEM1 ENTEAPD50SPM1
Cartridge filters, Panelgard® 1-2-3 UPE and PDP
Suodattimet Suodatinpatruunat
These disposable point of use filters are well suited for small to mid-volume process fluid filteration needs.

  • Self contained and compact
  • Ensures rapid startup with minimal exposure to process checmicals for a safer filter change
  • Minimal hold up volume decreases chemical waste at changeout

Membrane: Patented UPE or PP; Supports: HDPE or PP; Shell: PP

Maximum operating temperature: 40 °C

Maximum inlet pressure: 3,9 bar, 56,6 psi at 25 °C

Maximum forward/reverse differential pressure: 2,7 bar, 39,2 psid at 25 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR