Elmasonic EASY Round Ultrasonic Baths

Toimittaja: ELMA SCHMIDBAUER
1120119-001 1120120-001
ELMA1120119-001EA 1100 EUR
ELMA1120119-001 ELMA1120120-001
Elmasonic EASY Round Ultrasonic Baths
Ultraäänihauteet
The Elmasonic EASY series focuses on test sieve cleaning, HPLC solvent degassing and other laboratory applications, such as dissolving substances that are only poorly soluble, producing emulsions and accelerating reactions. Users can choose between different programs, such as 'sieve cleaning', 'degas' or 'sample preparation', to activate the correct ultrasonic parameters. These enable all process to be easily standardised and repeated, which makes achieving reproducible results and laboratory work significantly easier.

  • 37 kHz ultrasonic frequency (control range −2,5/+5,5 kHz)
  • 4
More Product Information
New Product
Order Now

TEKNISET TIEDOT

Tyyppi EASY 50 R EASY 350 R
Tilavuus 6 L 69 L
Environmentally Preferable
Korin kuormitus 4 10
Sähköinen 220 - 240 V, 37 kHz 220 - 240 V, 37 kHz
Säiliön mitat (halkaisija × K) 240×140 mm 595×245 mm
L×S×K 345×295×345 mm 675×795×505 mm
Paino 5 kg 21 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR