Kjeldahl Extraction Heaters, EH-200

Toimittaja: Cole-Parmer
03074-34 03075-02 03075-04 03075-08 03075-10 03075-12 03075-14 03075-16 03075-20 03075-22
ELET03074-34EA 4800 EUR
ELET03074-34 ELET03075-02 ELET03075-04 ELET03075-08 ELET03075-10 ELET03075-12 ELET03075-14 ELET03075-16 ELET03075-20 ELET03075-22
Kjeldahl Extraction Heaters, EH-200
Lämmittimet Lämmityshauteet
Designed to determine the protein content of food.

  • Independent heat controller lets you adjust the temperature range of each mantle individually
  • Stainless steel construction is rugged and easy to clean

Run several projects simultaneously using these multi-position Kjeldahl extraction heaters. Heaters are available with either two or six individually controlled heating mantles that accommodate a wide range of round-bottom flask options. Back-mounted brackets hold flask support rods up to 12,7 mm in diameter.

Each mantle has an independent heaterMore Product Information
Order Now

TEKNISET TIEDOT

Sähköinen 230 VAC, 50/60 Hz 115 VAC, 50/60 Hz
Environmentally Preferable
Enimmäislämpötila 800 ℃ 800 ℃

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR