Starter Kit SK 6100, Miniature High Temperature Logger, EBI 11-T210, IF 300, Winlog.pro

Toimittaja: EBRO
1250-6100
EBRO1250-6100EA 2380 EUR
EBRO1250-6100
Starter Kit SK 6100, Miniature High Temperature Logger, EBI 11-T210, IF 300, Winlog.pro
Dataloggerit
This data logger starter kit for food and pharmaceutical applications offers precise monitoring with miniature high-temperature logger, evaluation software, readout station and safety setting in accordance with 21 CFR Part 11.

  • Wide measuring range: –30 to +140 °C
  • High quality PT1000 sensor (class A)
  • Guarantees reliable measurements
  • Rigid, external temperature sensor: Ø 3 mm, 20 mm long
  • Robust IP 68 protection class: waterproof and vapour-tight
  • Evaluation software for data analysis and calculations
  • Four-fold interface, suitable for any EBI 11 data logger
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR