Earmuffs, Howard Leight, Sync™

Toimittaja: HONEYWELL SAFETY
1030330
DALL1030330EA 196 EUR
DALL1030330
Earmuffs, Howard Leight, Sync™
Kuulosuojaimet Kuulosuojaimet, radio
Mukavat ja kevyet radiokuulosuojaimet, joissa on ylivoimainen digitaalinen AM/FM-ääni.

  • Radio volume does not exceed 82 dB; volume memory
  • Digital AM/FM Tuning with LCD display, automatic search for radio stations (10 pre-set stations)
  • Flexible antenna provides high-quality reception
  • Sleek diamond pattern headband with red stitching is comfortable and easy to clean
  • Reinforced fork slides with handholds for easy and comfortable fit
  • Textile headband avoids heat transmission

Ideal for use in industrial environments.

SNR: 29 dB
Weight: 370 g (incl.More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR