Coleman® C300 Performance Gas Cartridge

Toimittaja: CAMPING GAZ
2182915_U
CAMP2182915_UEA 7.4 EUR
CAMP2182915_U
Coleman® C300 Performance Gas Cartridge
Lämmittimet Kaasupatruunat
Coleman® C300 Performance gas cartridge with safety valve.

  • Filled with 70% butane and 30% propane gas
  • Capacity: 220 g
  • Dimensions: 9Ø×10,5H cm
  • Weight: 361 g

Ideal for sporadic, moderate use, this gas cartridge is equipped with a high security, self-sealing valve. The cartridge can be disconnected and reconnected even when it is not empty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR