Bellow connectors with GL threads, BOLA

Toimittaja: Bohlender
H902-15 H902-10 H902-05 H902-03 H902-04
BOHLH902-15EA 233 EUR
BOHLH902-15 BOHLH902-10 BOHLH902-05 BOHLH902-03 BOHLH902-04
Bellow connectors with GL threads, BOLA
Kiinnitykset ja liittimet
PTFE/FPM and PS.

  • Temperature resistance: from −200 to +250 °C
  • Chemical resistance: universal
  • Vacuum: suitable

Two screw caps made up of PPS with GL thread and PTFE/FPM gasket. Bellow with sharp folds made of PTFE. Bellow can be bent up to an angle of 120°, flexible and strainless connection.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR