Stopcocks, two-way or three-way

Toimittaja: Bohlender
E654-02 E654-04 E654-06 E654-08 E652-04 E652-06 E652-02 E652-08
BOHLE654-02EA 146 EUR
BOHLE654-02 BOHLE654-04 BOHLE654-06 BOHLE654-08 BOHLE652-04 BOHLE652-06 BOHLE652-02 BOHLE652-08
Stopcocks, two-way or three-way
Hanat
Made of PTFE.

  • Temperature resistance upto 110 °C
  • Universal chemical resistance
  • Pressure of 2 bar

Stopcocks for distributing liquids or gases, quick and easy disconnection of flow. The flowing product is only exposed to PTFE

Two-way stopcock with straight bore and two connections. Three-way stopcock with T-shaped bore and three connections, with nuts made of glass-fibre reinforced PTFE for connecting tubing or tube. Conical stopcock plug, tightness is increased by turning the nut on the lower side.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR