Magnetic Stirring Bars, PTFE, BOLA

Toimittaja: Bohlender
C362-08 C362-16 C362-20 C362-12 C362-05 C362-04 C362-14 C362-02 C362-07 C362-24
BOHLC362-08EA 197 EUR
BOHLC362-08 BOHLC362-16 BOHLC362-20 BOHLC362-12 BOHLC362-05 BOHLC362-04 BOHLC362-14 BOHLC362-02 BOHLC362-07 BOHLC362-24
Magnetic Stirring Bars, PTFE, BOLA
Sekoittajat Magneettisauva tai namu
PTFE encapsulated magnetic core (Alnico 5) axially mounted in a guide cage made of PTFE.

  • Universal chemical resistance
  • Autoclavable at 121 °C
  • Temperature resistance: –200 to +250 °C

This magnetic stirring bar is mounted in a guide cage which prevents shear action on the bottom of the beaker and the liquid is mixed carefully. This cage can easily be inserted or removed.

Optimum mixing results and smooth running in glass beakers also on an uneven bottom.

Sertifikaatit: Conforms to FDA.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR