Photo gate, infrared

Toimittaja: 3B Scientific
U11365
BINHU11365EA 417 EUR
BINHU11365
Photo gate, infrared
Opetusmateriaalit Physics Educational Materials Optics Learning Activities
Infra red photo gate for time measurements in experiments on free fall, motion on a track or pendulum oscillations and for counting pulses. It can be operated in internal mode using the built-in infra-red light source or in external mode with the aid of a laser pointer, which needs to be obtained separately. It then acts as a wide-range light barrier, allowing it to be used at sporting events, for example.

  • Barrier spacing: 82 mm
  • Rise time: 60 ns

Spatial resolution: <1 mm
Time resolution: 0,1 ms

Toimitustiedot: The gate includes an operationalMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR