Thermal mixers

Toimittaja: Thermo Fisher Scientific
13687717 13687718 13687719 13687720 13687721 13687711
BARN13687717EA 3430 EUR
BARN13687717 BARN13687718 BARN13687719 BARN13687720 BARN13687721 BARN13687711
Thermal mixers
Ravistelijat Inkubaatioravistelija
The Thermo Scientific Thermal Mixer offers variable speed and temperature control with a choice of blocks for microtubes and microplates.

  • Fast heat-up and cooling times and quick to reach specified mixing speed
  • Temperature range 4 °C to 100 °C
  • Temperature control/set range 15 °C below ambient to 100 °C
  • Shaking speed 250 to 1400 rpm
  • Temperature stability ±0,1 °C
  • Even mixing across the thermoshaker block
  • Excellent uniformity across the block
  • Digital timer with sound alarm 1 min to 96 hours
  • Temperature calibration function – Compensate for differences in the
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR