VWR®, Mineral Oil Rotational viscosity standards

Toimittaja: VWR Chemicals

99527.260EA 117 EUR
99527.260 99528.260 99529.260 99530.260 99531.260 99532.260 99533.260 99534.260 99535.260 99536.260 99537.260 99538.260 99539.260 99540.260 99541.260 99542.260 99543.260 99544.260 99545.260 99546.260 99547.260 99548.260 99549.260 99550.260 99551.260 99552.260 99553.260 99554.260 99555.260 99556.260 99557.260 99558.260 99559.260 99560.260 99561.260 99562.260 99563.260 99564.260 99565.260
VWR®, Mineral Oil Rotational viscosity standards
Standardiaineet ja vertailumateriaalit Viskometriastandardit

Mineral Oil Rotational viscosity standards are specifically formulated for use with rotational viscometers and are dual-certified to ISO 17025 and ISO 17034 under UKAS.


  • Certified in strict accordance with ASTM D2162 at 20 and 25 °C
  • Density g/ml in accordance with ASTM D1480 at 20 and 25 °C
  • Kinematic viscosity at other temperatures are calculated in accordance with ASTM D341
  • Densities at other temperatures are derived from proportional calculations of the measurements at 20 and 25 °C
  • Inert glass packaging (500 ml) with tamper-evident cap provides absolute assurance of sample integrity
  • Full traceability to national standards


These Mineral Oil Rotational viscosity standards are the first choice where end users are unable to have silicone in their process. This range of standards provides both calibration and verification options for rotational viscometer test equipment.


Sertifikaatit: Certified according to ISO 17025 / ISO 17034 under UKAS accreditation.


Varoitus: The viscosity value given in the ordering table below is the nominal viscosity value - actual batch values are given in the certification documents supplied with the product and also on the label.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR