VWR®, Gelatin

Toimittaja: VWR Chemicals

9764-100GEA 69.4 EUR
9764-100G 9764-500G
VWR®, Gelatin
Proteiinit

Fluorescence: 238 to 282
E. coli: equivalent
Water content: < or > 13%
pH at 25 °C: 4,0 - 5,7
Salmonella: not detectable
Standard plate count: ≤1000 /g
Viscosity: 38 to 50 mps

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR