Avantor 3D Mixing Bags

Toimittaja: VWR Collection
734-3622EA 0 EUR
734-3622 734-3623 734-3625 734-3626 734-3627 734-3628 734-3630 734-3631
Avantor 3D Mixing Bags
Pussit ja sulkijat Valmisväliainepussit
The Magnetic Mixing bags offer a sterile, single use mixing container designed to maximise mixing performance while minimising disruptive shear.

  • 3D Avantor mixing bags with 3×50 cm 1×5 cm silicone platinum ports
  • Top Port 1: ⅜’’ port, with pinch clamp, and 1 male MPX
  • Top Port 2: ⅜’’ port, with pinch clamp, and 1 female MPX
  • Top Port 3: ¼” port, plugged.
  • Bottom Port: ⅜’’ port, with pinch clamp, and 1 female MPC
  • Top Powder Port: 4", with bioclamp and TC end cap
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR