VWR® XT⁹⁶ XTender⁹⁶, Thermal Cyclers
Toimittaja: VWR Collection
732-1359EA
4490
EUR
732-1359
732-3428
732-3482
732-3658
732-3657
VWR® XT⁹⁶ XTender⁹⁶, Thermal Cyclers
PCR-laitteet
TEKNISET TIEDOT
Tyyppi | XT⁹⁶ | XT⁹⁶ Gradient | XTender⁹⁶ Gradient | XTender⁹⁶ | |
Environmentally Preferable | |||||
Blokin yhtenäisyys | ±0,35 °C at 72 °C | ±0,35 °C at 72 °C | ±0,35 °C at 72 °C | ±0,35 °C at 72 °C | |
Jäähdytys | 8 Peltier elements per block, with long-life technology, and 8 control circuits with PT1000 temperature sensors | 8 Peltier elements per block, with long-life technology, and 8 control circuits with PT1000 temperature sensors | 8 Peltier elements per block, with long-life technology, and 8 control circuits with PT1000 temperature sensors | 8 Peltier elements per block, with long-life technology, and 8 control circuits with PT1000 temperature sensors | |
Jäähdytyksen ramppinopeus | Max. 4 °C/s | Max. 4 °C/s | Max. 4 °C/s | Max. 4 °C/s | |
Gradientti | - | + | + | - | |
Gradienttilämpötila-alue | - | +30...100 °C (±0,2 °C) | +30...100 °C (±0,2 °C) | - | |
Maksimigradientti | - | 30 °C (±15 °C) | 30 °C (±15 °C) | - | |
Lämmitysramppinopeus | Max. 4 °C/s | Max. 4 °C/s | Max. 4 °C/s | Max. 4 °C/s | |
Liitännät | 2× USB, 1× Ethernet (MS Windows®, Linux), remote control and monitoring of instruments via PC software and primary/secondary control | 2× USB, 1× Ethernet (MS Windows®, Linux), remote control and monitoring of instruments via PC software and primary/secondary control | 2× USB, 1× Ethernet (MS Windows®, Linux) for remote control via PC software and XT96 primary unit | 2× USB, 1× Ethernet (MS Windows®, Linux) for remote control via PC software and XT96 primary unit | |
Lid | Automatic height adjustment | Automatic height adjustment | Automatic height adjustment | Automatic height adjustment | |
Kannen lämpötila-alue | +40...110 °C | +40...110 °C | +40...110 °C | +40...110 °C | |
Ohjelmien määrä | 500000 | 500000 | 500000 | 500000 | |
Näytemäärä | 96×0,2 ml tubes or 96-well PCR plates (non- or semi-skirted only) | 96×0,2 ml tubes or 96-well PCR plates (non- or semi-skirted only) | 96×0,2 ml tubes or 96-well PCR plates (non- or semi-skirted only) | 96×0,2 ml tubes or 96-well PCR plates (non- or semi-skirted only) | |
Ohjelmisto | Graphical or tabular programming; 'Global Program Ramp'; 'Tube Control'; online help; 'Quick Start' function and 'Power Fail Denaturation' for auto-restart after power failure; MP3 signal tones; primary/secondary control | Graphical or tabular programming; 'Global Program Ramp'; 'Tube Control'; online help; 'Quick Start' function and 'Power Fail Denaturation' for auto-restart after power failure; MP3 signal tones; primary/secondary control | Graphical or tabular programming; 'Global Program Ramp'; 'Tube Control'; online help; 'Quick Start' function and 'Power Fail Denaturation' for auto-restart after power failure and MP3 signal tones | Graphical or tabular programming; 'Global Program Ramp'; 'Tube Control'; online help; 'Quick Start' function and 'Power Fail Denaturation' for auto-restart after power failure and MP3 signal tones | |
Lämpötila-alue | +4...105 °C | +4...105 °C | +4...105 °C | +4...105 °C | |
L×S×K | 220×330×310 mm | 220×330×310 mm | 220×330×190 mm | 220×330×190 mm | |
Paino | 8,9 kg (including block) | 8,9 kg (including block) | 8,3 kg (including block) | 8,3 kg (including block) |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...