Tissue processing/embedding cassettes, Slimsette®, M511

Toimittaja: Simport Scientific
M511-9 M511-11 M511-12 M511-2 M511-3 M511-4 M511-5 M511-6 M511-8 M511-7 M511-10
720-1626EA 151 EUR
720-1626 720-1614 720-1615 720-1619 720-1620 720-1621 720-1622 720-1623 720-1625 720-1624 720-1613
Tissue processing/embedding cassettes, Slimsette®, M511
Histologiset kasetit Kasetit kudosten käsittelyyn
Cassette design is similar to that of the M509 model with a recessed lid, but with four compartments (each 13×13 mm). Made of acetal polymer.

  • Small size enables more cassettes to be loaded into labelling machines and storage systems at one time
  • Highly resistant to histological solvents
  • Flow-through slots (each 1×5 mm) to maximise fluid exchange
  • Integrated lid
  • Front face inclined 45° to enable use with leading automatic labelling systems

W×D×H: 41×28,5×6 mm

Pakkaus: One box with 500 cassettes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR