Sameusmittari, MicroTol

Toimittaja: HF SCIENTIFIC
20053 20054 20055 20056 20063 20064
708-0022EA 4740 EUR
708-0022 708-0023 708-0024 708-0025 708-0026 708-0027
Sameusmittari, MicroTol
Sameusmittarit
MicroTol turbidity meter provides fast and easy calibration.

  • Verification in seconds while a complete primary calibration can be completed in less than five minutes
  • Low maintenance fail safe design
  • Simple modular design easy to use and service
  • Bubble rejection system
  • Eliminates bubbles without delaying the response time
  • Low volume sample chamber
  • Two user selectable high/low/system alarms

Measurement principle: Nephelometry (90°)
Standard outputs: 4 to 20 mA galvanic isolated or RS485 (selectable)

Sertifikaatit: White light version compliant to U.S.More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR