Generic pocket colorimeters, DR300

Toimittaja: Hach
LPV4459960110 LPV4459950110 LPV4459952110 LPV4459965110
705-1179EA 932 EUR
705-1179 705-1177 705-1178 705-1180
Generic pocket colorimeters, DR300
Kolorimetrit Yksiparametri-kolorimetrit
Generic pocket colorimeter DR300 instruments are intended for customised applications not included in standard analysis systems. They are available in a range of wavelengths appropriate for many custom calibrations. In addition to the factory absorbance calibration (0 to 2,5 A), the instruments offer two user-entered, two-point linear calibrations, and provide a choice of either 0,00 to 2,55 or 0,0 to 99,0 for the display value.

  • Single parameter
  • Waterproof, lightweight, rugged
  • Backlit display
  • Data logging recall function

These instruments accept twoMore Product Information
Order Now

TEKNISET TIEDOT

Tyyppi DR300
Environmentally Preferable
Ilmaisin Silicon photodiode
Aallonpituuden tarkkuus ±2 nm
Näyttö Liquid Crystal Display (LCD), backlit
Kosteusalue (Ilman kosteus) 0 - 90 % (non condensing)
Käyttöympäristön lämpötila 0...50 °C
Kotelo IP 67, waterproof at 1 m for 30 min
Virtalähde 4 batteries, type AAA (for up to 5000 measurements, backlight decreases this number)
L×S×K 34×157×69 mm
Paino 0,25 kg
Valonlähde Light Emitting Diode (LED)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR