pH electrodes for general laboratory applications, Liq-Glass™

Toimittaja: HAMILTON BONADUZ
238000 238182 238185 238180 238145 238406 242054 242056 242055
662-9200EA 217 EUR
662-9200 620-4914 620-4917 620-4916 662-9212 662-9222 662-9234 662-9233 662-2153
pH electrodes for general laboratory applications, Liq-Glass™
Elektrodit ja niiden oheistarvikkeet pH-elektrodit
Robust combination pH electrodes for daily laboratory use. Universally applicable, in strong acids as well as in strong bases.

  • Ideally suited for acid/base titrations
  • Refillable electrolyte
  • Stable Everef reference system for long electrode life

pH: 0 to 14
Temperature: −10...+100 °C
Reference system: Everef

* Integrated temperature sensor NTC 30 kOhm
** Integrated temperature sensor Pt1000

Tilaustiedot: Supplied with serial number and certificate. Electrodes with S7 connector head are supplied without cable which needs to be ordered separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR