Ultra-Micro Cells for Absorption Measurements, Hellma Analytics

Toimittaja: HELLMA
105202-85-40 105202-15-40 105201-85-40 105201-15-40 105200-85-40 105200-15-40 105200-1015K-4 105200-1085K-4 105-201-15-K-4 105-201-85-K-4 1052021015-K-4 105-202-85-K-4
634-9092EA 582 EUR
634-9092 634-9091 634-9090 634-9089 634-9088 634-9087 HELL105200-1015K-4 HELL105200-1085K-4 HELL105-201-15-K-4 HELL105-201-85-K-4 HELL1052021015-K-4 HELL105-202-85-K-4
Ultra-Micro Cells for Absorption Measurements, Hellma Analytics
Kyvetit Spektrofotometrin kyvetit

Hellma® high precision quartz glass ultra-micro cell for absorption measurements in the UV/Vis range, 10 mm path length, with stopper.



  • Cells made of high performance quartz glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 10 mm
  • Centre height: 15 or 8,5 mm
  • With PE stopper
  • Volume: 50 to 160 μl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism. This guarantees

More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR