Magnifier lamps, varioLED+

Toimittaja: ESCHENBACH OPTIK
27773 27776
630-3079EA 1610 EUR
630-3079 ESCH27776
Magnifier lamps, varioLED+
Suurennuslasit
The varioLED+ magnifying lamp provides uniformly bright illumination of the work surface without casting shadows via ring lighting thanks to 84 long-lasting, high-performance LEDs.

  • Illumination levels (ring lighting, 200 mm): 6000 lx, 3500 lx, 2400 lx
  • Luminous flux (max.): 1000 lm
  • Colour temperature: approx. 6500 K
  • Lens diameter: 132 mm
  • Energy efficiency class: A

Lamp is equipped with an aspherical PXM® lightweight lens with a cera-tec® hard coating for sharp, distortion-free images, available in 1,9× (3,55 dpt) or 2,5× (6,0 dpt) magnification. TheMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR