Density Meters with Peltier Temperature Control, DSG

Toimittaja: BELLINGHAM STANLEY
43-40 43-50
614-0346EA 29970 EUR
614-0346 614-0345
Density Meters with Peltier Temperature Control, DSG
Tiheysmittarit
DSG series density meters with Peltier temperature control for measuring the density, specific gravity, Brix or other parameters of liquid solutions within the food, beverage, chemical, petrochemical and pharmaceutical manufacturing and research industries. Highly precise and conforming to pharmacopeia (BP/EP/USP) and FDA regulation 21 CFR part 11.

  • 4 or 5 place accuracy
  • 20 seconds read time
  • Strong air pump for thorough cleaning
  • Peltier temperature control

The compact meter incorporates a 17,8 cm full colour touchscreen display. The software is MethodsMore Product Information
Order Now

TEKNISET TIEDOT

Tyyppi DSG40 DSG50
Environmentally Preferable
Tiheyden resoluutio 0,0001 g/cm³ 0,00001 g/cm³
Tiheys - tarkkuus ±0,0001 g/cm³ ±0,00005 g/cm³
Toistettavuus ±0,0001 g/cm³ ±0,00002 g/cm³
Mittausalue 0 - 3 g/cm³ 0 - 3 g/cm³
Lämpötilan tarkkuus ±0,05 °C ±0,03 °C
Lämpötila-alue 10…95 °C 10…95 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR