VWR®, Ominaispainomittari, M50-sarja

Toimittaja: VWR Collection
614-0311EA 30 EUR
614-0311 614-0312 614-0313 614-0314 614-0315 614-0316 614-0317 614-0318
VWR®, Ominaispainomittari, M50-sarja
Ominaispainomittarit
Hydrometers with specific gravity.

  • Conform to ISO 649 (BS 718, DIN 12791, NF B 35511)
  • Calibration temperature: 20 °C
  • Division 0.001 g/ml

Length: 270 mm

Sertifikaatit: ISO 649. BS 718, DIN 12791, NF B 35511.

Pakkaus: In a strong transparent plastic case.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR