Volumetric infusion pump, Infusomat®

Toimittaja: B. Braun
8713050
612-5485EA 6680 EUR
612-5485
Volumetric infusion pump, Infusomat®
Pumput Ruiskupumput
The volumetric infusion pump Infusomat® Space is one of the basic building blocks of the Space system, designed for acute care adult and pediatric facilities.

  • Easy-to-learn, intuitive and user friendly: 1 500-entry drug library available, up to 50 care units and15 patient profiles possible
  • Alarms are audible, clearly visible and differentiated using different tones
  • Automatic rate calculation by calculating volume over time
  • Dose rate mode:Automatic calculation of delivery rate based on the entry of drug concentration in conjunction with the desired dose
More Product Information
Order Now

TEKNISET TIEDOT

Tyyppi Infusomat® Space
Environmentally Preferable
Vähimmäisvirtausnopeus 0,1 ml/h
Tarkkuus <±0,5 % mechanical accuracy − ±2 % according to IEC/EN 60601-2-24
Akun käyttöikä 4× 1,8 Ah NiMH cells
Käyttölämpötila +10...40 °C
Näyttö Backlit graphic display
L×S×K 214×124×68 mm
Paino 1,4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Lue lisää About VWR